Micro - BQ2-2V - 200Amp 600V Microlectric® Standard Enclosure Meter Socket, Overhead, Hub Opening

CAD$196.58

Product code: MICBQ22V

Manufacturer: T&B

Brand: Micro

Part Number: BQ2-2V

  In Stock in Gescan

Details

Meter socket standard enclosure 200 amperes 600 volts. 4 jaw. Overhead hub opening complete with 2 inches hub.

UPC 624871002095
Color Silver
UNSPSC 39121102
Certifications CSA certified
Application(how its used) All Provinces
Material Aluminum
Height 15-5/8 Inch
Width 8-47/64 Inch
Voltage 600
Amperage 200
Specification  Detailed Specifications