Micro - BS42-V - 400Amp 600V Microlectric® BS4 Series Meter Socket, 4 Jaw Left-Hand Entry

CAD$1,382.27

Product code: MICBS42V

Manufacturer: T&B

Brand: Micro

Part Number: BS42-V

  In Stock in Gescan

Details

Meter socket 400 amperes 600 volts multiple position, 200 amperes per position, with blank compartment. 4 jaw left hand entry. 2 positions.

UPC 624871032306
UNSPSC 39121102
Certifications CSA Certified
Application(how its used) All Provinces
Material Aluminum
Height 23-3/8 Inch
Width 26-1/4 Inch
Voltage 600
Amperage 400
Specification  Detailed Specifications