View as
  1. Hammond - PH50PG
    Product Code: HAMPH50PG

    Product Description This transformer's design, utilizing superior insulation systems and constructed with high quality silicon steel laminations for optimum performance, will meet or exceed UL and CE standards. This line of machine tool industrial control transformers are specifically designed to meet the high inrush industrial applications where e...

    Learn More

      In Stock in Gescan

    CAD$73.80
  2. Hammond - NMK075PB
    Product Code: HAMNMK075PB

    Product Description These energy efficient general purpose transformers are designed for linear loads and are most frequently used for applications such as commercial buildings which will supply a variety of general loads. Meets DOE 10 CFR Part 431 and C802.2 efficiencies at 35% of rated load. Product Features -UL Listed and CSA Certified -Ventilat...

    Learn More

     Out of Stock

    CAD$3,395.28
  3. Hammond - NMK045PB
    Product Code: HAMNMK045PB

    Product Description These energy efficient general purpose transformers are designed for linear loads and are most frequently used for applications such as commercial buildings which will supply a variety of general loads. Meets DOE 10 CFR Part 431 and C802.2 efficiencies at 35% of rated load. Product Features -UL Listed and CSA Certified -Ventilat...

    Learn More

     Out of Stock

    CAD$2,202.98
  4. Hammond - NMK030PB
    Product Code: HAMNMK030PB

    Product Description These energy efficient general purpose transformers are designed for linear loads and are most frequently used for applications such as commercial buildings which will supply a variety of general loads. Meets DOE 10 CFR Part 431 and C802.2 efficiencies at 35% of rated load. Product Features -UL Listed and CSA Certified -Ventilat...

    Learn More

      Limited quantity: 3 In Stock

    CAD$1,808.18
  5. Hammond - NMK112PB
    Product Code: HAMNMK112PB

    Product Description These energy efficient general purpose transformers are designed for linear loads and are most frequently used for applications such as commercial buildings which will supply a variety of general loads. Meets DOE 10 CFR Part 431 and C802.2 efficiencies at 35% of rated load. Product Features -UL Listed and CSA Certified -Ventilat...

    Learn More

      Limited quantity: 1 In Stock

    CAD$4,690.22
  6. Hammond - NMK150PB
    Product Code: HAMNMK150PB

    Product Description These energy efficient general purpose transformers are designed for linear loads and are most frequently used for applications such as commercial buildings which will supply a variety of general loads. Meets DOE 10 CFR Part 431 and C802.2 efficiencies at 35% of rated load. Product Features -UL Listed and CSA Certified -Ventilat...

    Learn More

     Out of Stock

    CAD$5,779.87
  7. Hammond - PH50MQMJ
    Product Code: HAMPH50MQMJ

    APPLICATION: • Specifically designed to meet a variety of supply voltages and inrush requirements for industrial and machine tool applications. • Designed to give long-term performance with electro-magnetic control devices such as actuating relays, contactors, solenoid operated devices, bells, signals and alarm systems. CORE & COILS: • Hi...

    Learn More

     Available from Manufacturer

    CAD$73.80
  8. Hammond - Q005LEKF
    Product Code: HAMQ005LEKF

    Product Description This line of encapsulated transformers has been designed for installation where safety is your priority, efficiency is a concern and the environment, location and application are key. Typical applications include institutional, industrial, petrochemical, marine, mining, and more. These designs provide safe superior performance, ...

    Learn More

     Available from Manufacturer

    CAD$794.21
  9. Hammond - NMK030KB
    Product Code: HAMNMK030KB

    Product Description These energy efficient general purpose transformers are designed for linear loads and are most frequently used for applications such as commercial buildings which will supply a variety of general loads. Meets DOE 10 CFR Part 431 and C802.2 efficiencies at 35% of rated load. Product Features -UL Listed and CSA Certified -Ventilat...

    Learn More

     Out of Stock

    CAD$1,808.18
  10. Hammond - NMK075KB
    Product Code: HAMNMK075KB

    Product Description These energy efficient general purpose transformers are designed for linear loads and are most frequently used for applications such as commercial buildings which will supply a variety of general loads. Meets DOE 10 CFR Part 431 and C802.2 efficiencies at 35% of rated load. Product Features -UL Listed and CSA Certified -Ventilat...

    Learn More

     Out of Stock

    CAD$3,395.28
  11. Hammond - NMK015KB
    Product Code: HAMNMK015KB

    Product Description These energy efficient general purpose transformers are designed for linear loads and are most frequently used for applications such as commercial buildings which will supply a variety of general loads. Meets DOE 10 CFR Part 431 and C802.2 efficiencies at 35% of rated load. Product Features -UL Listed and CSA Certified -Ventilat...

    Learn More

     Out of Stock

    CAD$1,373.90
  12. Hammond - NMK045KB
    Product Code: HAMNMK045KB

    Product Description These energy efficient general purpose transformers are designed for linear loads and are most frequently used for applications such as commercial buildings which will supply a variety of general loads. Meets DOE 10 CFR Part 431 and C802.2 efficiencies at 35% of rated load. Product Features -UL Listed and CSA Certified -Ventilat...

    Learn More

     Out of Stock

    CAD$2,202.98
  13. Hammond - NMK015PB
    Product Code: HAMNMK015PB

    Product Description These energy efficient general purpose transformers are designed for linear loads and are most frequently used for applications such as commercial buildings which will supply a variety of general loads. Meets DOE 10 CFR Part 431 and C802.2 efficiencies at 35% of rated load. Product Features -UL Listed and CSA Certified -Ventilat...

    Learn More

     Out of Stock

    CAD$1,373.90
  14. Hammond - Q015LEKF
    Product Code: HAMQ015LEKF

    Product Description This line of encapsulated transformers has been designed for installation where safety is your priority, efficiency is a concern and the environment, location and application are key. Typical applications include institutional, industrial, petrochemical, marine, mining, and more. These designs provide safe superior performance, ...

    Learn More

     Available from Manufacturer

    CAD$1,803.06
View as