Hammond - NMK015KB - 15kVA 3 Phase 60Hz 480 Delta V Pri x 208Y/120V Sec Hammond Power Distribution Transformer, Aluminum

CAD$1,373.90

Product code: HAMNMK015KB

Manufacturer: Hammond

Part Number: NMK015KB

 Out of Stock

Details

Product Description These energy efficient general purpose transformers are designed for linear loads and are most frequently used for applications such as commercial buildings which will supply a variety of general loads. Meets DOE 10 CFR Part 431 and C802.2 efficiencies at 35% of rated load. Product Features -UL Listed and CSA Certified -Ventilated, NEMA 3R Rated - Rugged design lets you install it where you need it, whether that be indoors or outdoors. -OPTIONAL: NEMA 4, 4X (Stainless Steel) and 12 available. -Meets DOE 10 CFR Part 431 & C802.2 efficiencies at 35% of rated load. Efficiencies are calculated under a linear load profile. -Impedance typically 2.5-6.5%.

UPC 803423017262
UNSPSC 39121001
Material Steel
Height 21.50"
Length 20.20"
Width 19.40"
Specification  Detailed Specifications