Hammond - NMK030KB - 30kVA 3 Phase 60Hz 480 Delta V Pri x 208Y/120V Sec Hammond Power Distribution Transformer, Aluminum

CAD$1,808.18

Product code: HAMNMK030KB

Manufacturer: Hammond

Part Number: NMK030KB

 Out of Stock

Details

Product Description These energy efficient general purpose transformers are designed for linear loads and are most frequently used for applications such as commercial buildings which will supply a variety of general loads. Meets DOE 10 CFR Part 431 and C802.2 efficiencies at 35% of rated load. Product Features -UL Listed and CSA Certified -Ventilated, NEMA 3R Rated - Rugged design lets you install it where you need it, whether that be indoors or outdoors. -OPTIONAL: NEMA 4, 4X (Stainless Steel) and 12 available. -Meets DOE 10 CFR Part 431 & C802.2 efficiencies at 35% of rated load. Efficiencies are calculated under a linear load profile. -Impedance typically 2.5-6.5%.

UPC 803423017309
UNSPSC *
Material Steel
Height 28.75"
Length 25.00"
Width 23.90"
Specification  Detailed Specifications