Hammond - PH150AJ - 150VA 1 Phase 60Hz 600x120/240 or 575x115/230 or 550x110/220 Hammond PH Series Control Open Transformer, Copper

CAD$127.67

Product code: HAMPH150AJ

Manufacturer: Hammond

Part Number: PH150AJ

 Available from Manufacturer

Details

Product Description This transformer's design, utilizing superior insulation systems and constructed with high quality silicon steel laminations for optimum performance, will meet or exceed UL and CE standards. This line of machine tool industrial control transformers are specifically designed to meet the high inrush industrial applications where electromagnetic components such as relays, solenoids etc. are used. Product Features • Mounting Feet: made of heavy steel and welded or bolted to the core, these mounting feet provide superior strength in a compact design. • Termination: combination slot/Phillips #6 screw, complete with SEMS washer (suitable for 18 AWG to 14 AWG solid or 14 AWG stranded wire) • Encapsulated copper wound coils encased in a custom injection molded cover, protects coils and terminations from moisture, dirt and other industrial airborne contaminants • Constructed with high quality silicon steel laminations that provide optimum performance and reliability • 600V class, machine tool rated industrial control transformers • Standard SEMS washers - supplied on all units (except PH750PG, PH1000PG, PH750MLI, PH1000MLI) - allows for easy connection of supply or load wires with or without terminal connectors. • Standard secondary fuse kits - utilizing 13/32" x 1 1/2" midget/type CC fuse clips • CE Mark standard on all units (excluding PH*AR and PH*AJ) • LIFETIME Warranty (Limited) • UL Listed (approved for U.S. and Canada) • Optional finger safe terminal covers available on all units • Optional primary fuse kits available utilizing 13/32" x 1 1/2" midget/type CC fuse clips • RoHS Compliant Benefits • Superior insulation system • 50-150VA, temperature rise 55°C, insulation class 105°C • 250-1500VA, temperature rise 80°C, insulation class 130°C • 11 standard voltage groups • VA range from 50VA to 1500VA • Available with standard secondary and optional primary fuse kits • Optional finger safe terminal covers • Patented unique terminal block design • Innovative fusing method • Lifetime warranty (limited) Superior Quality and Value Backed by an industry leading LIFETIME limited warranty, the HPS Imperator industrial control transformer line offers superior performance, quality and value.

UPC 803423018511
Color Black
UNSPSC *
Certifications UL Listed
Application(how its used) Specifically designed to meet a variety of supply voltages and inrush requirements for industrial and machine tool applications.
Material Steel
Height 3.81"
Length 4.63"
Width 4.00"
Specification  Detailed Specifications