Siemens - MT0200A - 200VA 240/480V Siemens Class MT Industrial Control Power Transformer

CAD$230.40

Product code: SIEMT0200A

Manufacturer: Siemens

Part Number: MT0200A

  In Stock in Gescan

Details

Control Power Transformer, 200va, PRI 240x480 230x460 220 440v, SEC 120/115/110v, Domestic

UPC 754554027005
Color Black
Special Features Epoxy-encapsulated, fuse clips, Integrally molded barriers, jumpers supplied
Certifications cUL, CSA
Application(how its used) Control Power Transformer
Height 3.81 in
Length 8.300
Width 4.5 in
Voltage 120
Wattage 7.8
Specification  Detailed Specifications