Liteline - CL-THW120-JB-BK2 - 120W 12V Liteline Xenon Puck Transformer, Black

CAD$77.86

Product code: LITCLTHW120JBBK2

Manufacturer: Liteline

Part Number: CL-THW120-JB-BK2

 Out of Stock

Details

Electronic, solid state low voltage transformer box, 120W, with 4-in black & white wire, plug and Molex™ connector. Features • Approved for remote application. • Short circuit and overload protection. • May be dimmed with regular incandescent dimmers. • CSA® listed. • For indoor use only. • 6' Maximum Distance. • Dimensions: Length: 6-3/4" (171.5mm) Width: 3-1/4" (82.5mm) Height: 1-1/8" (28.6mm)

UPC 771250306432
Color Black
Certifications CSA certified
Application(how its used) Under Cabinet Transformers
Height 1-1/8"
Length 6-3/4"
Width 3-1/4"
Wattage 120
Specification  Detailed Specifications