View as
  1. Hammond - 176G
    Product Code: HAM176G

    Autotransformer Step Up - Plug In (115 V to 230 V) -Single winding, does not provide isolation, for use where equipment is already isolated and only voltage change is required. -World wide applications, 50 or 60 Hz. operation, step up (115 VAC to 230 VAC). -Input is circuit breaker protected. -Hi-pot tested to 2 KV RMS -Standard 3-wire, grounded pl...

    Learn More

     Available from Manufacturer

    CAD$356.65
  2. Hammond - 176F
    Product Code: HAM176F

    Autotransformer Step Up - Plug In (115 V to 230 V) -Single winding, does not provide isolation, for use where equipment is already isolated and only voltage change is required. -World wide applications, 50 or 60 Hz. operation, step up (115 VAC to 230 VAC). -Input is circuit breaker protected. -Hi-pot tested to 2 KV RMS -Standard 3-wire, grounded pl...

    Learn More

      In Stock in Gescan

    CAD$285.31
View as