Electron Metal - PWBNRS-1506011906-BK - 19" 6-Outlet 1RU Rackmount Power Distribution Unit with 6' Cord, Black

CAD$109.19

Product code: ELEPWBNRS1506011906BK

Manufacturer: Electron Metal

Part Number: PWBNRS-1506011906-BK

  In Stock in Gescan

Details

Power distribution is a critical need for most rack or cabinet solutions. Whether you need standard 15amp power bars or 3 phase 60amp metered and monitored units, Electron Metal has a solution and inventory on the standard items listed below. Electron Metal provides custom installation of Power Distribution Units (PDUs) in your tailored cabinet, designed for your specific application.

Rackmount PDU Basic:

- Qty Inputs : 1
- Volts : 120
- Breaker : Yes
- Surge Protected : No
- Switch : No
- Mounting : Direct

UPC 699828103091
Color Black
Voltage 120
Specification  Detailed Specifications