Siemens - Q1515NC - 15/15Amp 120V 1-Pole Push-On Tandem Breaker, Black

CAD$18.62

Product code: SIEQ1515NC

Manufacturer: Siemens

Part Number: Q1515NC

  In Stock in Gescan

Details

Q BREAKER 15/Q BREAKER 15A, 10KA, HALF MODULE

UPC 662862003935
Color Black
Certifications C UL Listed
Application(how its used) Used for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire.
Material Metal
Height 3.5"
Width 3.5"
Voltage 120
Amperage 15
Poles 1
Interrupt Rating 10
Specification  Detailed Specifications