Siemens - QA115AFCCSA - 15Amp 120V 1-Pole 10kA Combination Type Arc-Fault Circuit Interrupter

CAD$ 83.08 CAD$ 56.98

Product code: SIEQA115AFC

Manufacturer: Siemens

Part Number: QA115AFCCSA

  In Stock in Gescan

Details

Combination Arc Fault Circuit Interrupters (AFCI), Full Module (1" per pole). Detects all three possible types of arc faults: line-to-ground, line-to-neutral, and series.

FEATURES:

- New and improved electronics -1/4” more wiring bend space than our previous design
- Both lugs at the same angle For easier wiring
- Plug-in or bolt-on branch circuit breakers for Siemens loadcentres or panelboards
- LED trip indicator for easier troubleshooting
- CSA Approved

UPC 887621216207
Color Black
Voltage 120
Amperage 15
Poles 1
Interrupt Rating 10
Specification  Detailed Specifications