Nutek - WSW - 2-3/4" 18 Cu.In. NuTek Non-Metallic Device Box

CAD$2.91

Product code: NPIWSW

Manufacturer: T&B

Brand: Nutek

Part Number: WSW

  In Stock in Gescan

Details

PRODUCT FEATURES:

- One-Gang Device Box
- Volume: 18 Cubic Inches
- Length: 3-3/4 Inches
- Width: 2-1/4 Inches
- Depth: 2-3/4 Inches
- Color: Gray
- Material: Non-Metallic
- Cable Entries: 4

UPC 772197000612
Color Gray
UNSPSC 39121306
Certifications CSA Certified
Material Plastic
Height 3.75 in
Volume 18 Cu.In.
Width 2.25 in
Specification  Detailed Specifications