1985 - 12 Piece Journeyman Starter Kit

CAD$417.18

Product code: GESCANTOOLPOUCH

Part Number: 1985

  In Stock in Gescan

Details

Comfortable and durable tools for the professional. Contains: 10 pocket riveted and stitched leather tool pouch - four large utility pockets, two pliers pockets, four screwdriver loops and a knife snap. Strong, large heavy duty leather embossed tool belt equipped with a double tongue buckle. 6"" standard side cutting long nose pliers with a slim head for working in confined spaces. 9"" high leverage side cutting pliers, designed for 46% greater cutting and gripping power. 8"" angled head high leverage diagonal cutting pliers, designed for 36% greater cutting power. 10"" pump pliers with non-slip grip and a wide range of jaw positions. Compact, lightweight wire stripper/cutter with narrow noise for working in tight spaces. Extra large curved carbon steel sheepfoot slitting blade pocket knife. 6"" round shank 3/16"" cabinet tip screwdriver. 4"" round shank #2 profilated Phillips tip screwdriver. 4"" round shank #1 square recess tip screwdriver. 4"" round shank #2 square recess tip screwdriver.

UPC 100926449879