View as
  1. Duracell - MN908
    Product Code: DURMN908

    Duracell; Battery; Specialty; Rectangle, Lantern; Nominal Voltage: 6 V; Discharge Cut-Off Voltage: 6 V At 110 OHM, 420 HR, 21 DEG C; Capacity: 446 CU-CM; Electrolyte: Alkaline-Manganese Dioxide; Life Hour: 420 HR At 6 V, 110 OHM; Internal Impedance: 600 M

    Learn More

      In Stock in Gescan

    CAD$13.02
  2. Duracell - MN918
    Product Code: DURMN918

    Duracell MN918 Specialty Rectangle Battery, Nominal Voltage: 6 V, Discharge Cut-Off Voltage: 6 V At 110 OHM, 780 HR, 21 DEG C, Capacity: 1074 CU-CM, Alkaline-Manganese Dioxide Electrolyte, Life Hour: 780 HR At 6 V, 110 OHM, Internal Impedance: 330 MILOHM At 1 KHZ, Terminal: Screw Caps, Size: Lantern, 136.5 MM Length, 73 MM Width, 127 MM Height, Ope...

    Learn More

      In Stock in Gescan

    CAD$22.63
View as