Duracell - MN1604 - 9V 550mA Duracell Not-rechargeable Rectangular Alkaline Battery

CAD$614.40 /240

Product code: DURMN1604BKA

Manufacturer: Duracell

Part Number: MN1604

  In Stock in Gescan

Details

9V BATTERY

UPC 041333016016
Material Alkaline
Length 26.5 in
Width 17.5 in
Specification  Detailed Specifications