View as
  1. Rack-A-Tiers - 70260R
    Product Code: RAC70260R

    Rack-A-Tiers® Robertson® Red square bit has hardened tip that fits better and lasts longer. It measures 6 inches and has tip size of 2 AWG.

    Learn More

     Available from Manufacturer

    CAD$0.00
  2. Rack-A-Tiers - 70240R
    Product Code: RAC70240R

    Rack-A-Tiers® Robertson® Red square bit has hardened tip that fits better and lasts longer. It measures 4 inches and has tip size of 2 AWG.

    Learn More

     Available from Manufacturer

    CAD$0.00
  3. Rack-A-Tiers - 70261BL
    Product Code: RAC70261BL

    Rack-A-Tiers 70261BL Racky Bits #2 Phillips Drill Bit, 6” (Blue) Drill bits come in a wide assortment of types and sizes that are required for many different applications. This means that as an installer your tool box is probably full of them. Digging through the multitude to find the right one can be a hassle, so that’s why Rack-A-Tiers develo...

    Learn More

     Available from Manufacturer

    CAD$0.00
  4. Rack-A-Tiers - 70160G
    Product Code: RAC70160G

    Color coding? It's so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Our genuine Robertson® bits have hardened tips that fit better and last longer. Mfg Note The most popular color coded bits on the market, period.

    Learn More

      In Stock in Gescan

    CAD$0.00
  5. Milwaukee - 48-13-5870
    Product Code: MIL48135870

    The Milwaukee® 7/8" x 18" Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip...

    Learn More

      In Stock in Gescan

    CAD$36.32
  6. Rack-A-Tiers - 70140G
    Product Code: RAC70140G

    Rack-A-Tiers® 70140G Racky Bits™ #1 Robertson® Square Drive Drill Bit, 4” (Green) Drill bits come in a wide assortment of types and sizes that are required for many different applications. This means that as an installer your tool box is probably full of them. Digging through the multitude to find the right one can be a hassle, so that’s wh...

    Learn More

      In Stock in Gescan

    CAD$0.00
  7. Greenlee Textron, Inc. - 36414
    Product Code: GRN36414

    Kwik Stepper® Greenlee Step#14 Bit. Features: - Unique split-tip design penetrates through steel faster - Resists walking or skidding, even on round surfaces - Balanced, double-flute construction requires less pressure, does the work for you - Designed and manufactured in USA. - Capacity : Cut Up Through 3/8 IN (9.500 MM) Mild Steel, Copper, Brass...

    Learn More

      In Stock in Gescan

    CAD$155.71
  8. Milwaukee - 48-20-7430
    Product Code: MIL48207430

    Milwaukee; Drill Bit; 44 Magnum; Bit Diameter: 1/4 IN; Overall Length: 4-1/2 IN; Drill Size: 2 IN Depth; Shank Type: SDS; Number Of Flutes: 4; Material: Carbide Tipped

    Learn More

      In Stock in Gescan

    CAD$4.91
  9. Milwaukee - 49-56-0217
    Product Code: MIL49560217

    Made in the USA, the Milwaukee® Hole Dozer™ Hole Saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The...

    Learn More

      In Stock in Gescan

    CAD$25.19
  10. Rack-A-Tiers - 70241BL
    Product Code: RAC70241BL

    Color coding? It's so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Mfg Note The most popular color coded bits on the market, period.

    Learn More

     Available from Manufacturer

    CAD$0.00
  11. Ideal Industries, Inc. - 35-976
    Product Code: IDI35976

    RESI-MASTER™ heavy-duty ship auger bit with 62 degree cutting angle reinforces the cutting edge and provides greater durability. Hardened lead screw and cutting edge provide increased wear resistance and extended life. Secondary relief angle evacuates wood chips quickly and prevents auger from jamming. Oversized cutting head makes hole larger tha...

    Learn More

      In Stock in Gescan

    CAD$69.91
  12. Milwaukee - 49-56-9100
    Product Code: MIL49569100

    Large Thread Quick Change Arbor, 7/16" Shank. KEY FEATURES: - Tool-free operation - Universal, quick change with all brands of hole saws - No adapters required - Durable hardened steel construction - Fits all hole saws 1-1/4 in. and larger - Fits all drill chucks 1/2 in. and larger

    Learn More

      In Stock in Gescan

    CAD$23.65
  13. Milwaukee - 48-89-9209
    Product Code: MIL48899209

    Milwaukee® Step Drill Bits with JAM-FREE Performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than competitors. Ideal for drilling small and large-diameter holes in steel and plastic, these bits are Optimized for Cordless Drills in High Speed. The Rapid Stri...

    Learn More

      In Stock in Gescan

    CAD$55.55
  14. Greenlee Textron, Inc. - 30008
    Product Code: GRN30008

    Features: - Unique split-tip design penetrates through steel faster - Resists walking or skidding, even on round surfaces - Balanced, double-flute construction requires less pressure, does the work for you - Designed and manufactured in USA. -Capacity : Cut Up Through 3/8 IN (9.500 MM) Mild Steel, Copper, Brass,Aluminum, Wood, Plastic and Laminates...

    Learn More

      In Stock in Gescan

    CAD$141.23
  15. Greenlee Textron, Inc. - 925-7/8
    Product Code: GRN92578

    "Lasts 10 times longer thanstandard hole saws. Precision-ground teeth cutsmooth, burr-free holes with ease. 1/4 IN (6.35 mm) capacity. Durability and speed provide low cost per hole. Split-point pilot drill prevents ?walking"" - makes accurate hole placement easy. Spring-loaded slug ejectorsaves time. No tool required to changecutter...

    Learn More

      In Stock in Gescan

    CAD$37.79
  16. Greenlee Textron, Inc. - 34403
    Product Code: GRN34403

    Kwik Stepper Step#3 Bit. Features: - Unique split-tip design penetrates through steel faster - Resists walking or skidding, even on round surfaces - Balanced, double-flute construction requires less pressure, does the work for you - Designed and manufactured in USA

    Learn More

      In Stock in Gescan

    CAD$96.60
  17. Milwaukee - 48-00-5187
    Product Code: MIL48005187

    Milwaukee; Saw Blade; Sawzall; Length: 9 IN; Width: 3/4 IN; Thickness: 035 IN; Teeth Per Inch: 14 TPI; Shank: 1/2 IN Universal; Package Quantity: 5

    Learn More

      In Stock in Gescan

    CAD$18.68
  18. Milwaukee - 49-56-0173
    Product Code: MIL49560173

    Made in the USA, the Milwaukee® Hole Dozer™ Hole Saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The...

    Learn More

      In Stock in Gescan

    CAD$15.94
  19. Milwaukee - 49-56-7250
    Product Code: MIL49567250

    Large Thread Quick Change Arbor, 3/8" Shank. PRODUCT FEATURES: - Tool-free operation - Universal, quick change with all brands of hole saws - No adapters required - Durable hardened steel construction - Fits all hole saws 1-1/4 in. and larger - Fits all drill chucks 3/8 in. and larger

    Learn More

      In Stock in Gescan

    CAD$19.79
  20. Greenlee Textron, Inc. - 921
    Product Code: GRN921

    Flexible shaft allows easy access to difficult and tight areas. Convenient 1/4 IN quick connect receiver accepts most standard quick change accessories. Multiple extensions can beeasily joined to create the perfect length for any job. Capacity: Any 1/4 IN quickchange accessory 3/4 IN diameter and under.

    Learn More

      In Stock in Gescan

    CAD$141.93
  21. Greenlee Textron, Inc. - 66PT-7/8
    Product Code: GRN66PT78

    Improved cutting edge provides 30% longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point draws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Made of super tough, heat-treated steel. Cuts through nails and provides longer life. Shorty bits - for worki...

    Learn More

      In Stock in Gescan

    CAD$69.76
  22. Milwaukee - 49-56-0147
    Product Code: MIL49560147

    Made in the USA, the Milwaukee® Hole Dozer™ Hole Saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The...

    Learn More

      In Stock in Gescan

    CAD$14.99
  23. Milwaukee - 49-56-0213
    Product Code: MIL49560213

    Milwaukee; Hole Saw; Ice Hardened; Hole Diameter: 4 IN; Rpm Mild Steel: 85 RPM; Rpm Stainless Steel: 40 RPM; Rpm Cast Iron: 55 RPM; Rpm Aluminum: 130 RPM

    Learn More

      In Stock in Gescan

    CAD$23.57
  24. Milwaukee - 49-56-8000
    Product Code: MIL49568000

    High Speed Steel Pilot Bit 1/4" x 4". KEY FEATURES: - Thunderbolt tapered web for added durability - 135° split point provides accurate hole placement - 3-flat shank won't slip in arbor or chuck - Parabolic flute clears chips faster

    Learn More

      In Stock in Gescan

    CAD$4.11
View as