View as
  1. Milwaukee - 48-20-7430
    Product Code: MIL48207430

    Milwaukee; Drill Bit; 44 Magnum; Bit Diameter: 1/4 IN; Overall Length: 4-1/2 IN; Drill Size: 2 IN Depth; Shank Type: SDS; Number Of Flutes: 4; Material: Carbide Tipped

    Learn More

      In Stock in Gescan

    CAD$4.91
  2. Milwaukee - 48-20-7451
    Product Code: MIL48207451

    Milwaukee; Drill Bit; 44 Magnum; Bit Diameter: 3/8 IN; Overall Length: 6 IN; Drill Size: 4 IN Depth; Shank Type: SDS; Number Of Flutes: 4; Material: Carbide Tipped

    Learn More

      In Stock in Gescan

    CAD$6.68
  3. Milwaukee - 48-89-2803
    Product Code: MIL48892803

    The 15-Piece Thunderbolt® Black Oxide Drill Bit Set offers convenience and heavy-duty performance on the jobsite. Milwaukee® Thunderbolt Black Oxide drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage...

    Learn More

      In Stock in Gescan

    CAD$27.02
  4. Milwaukee - 48-20-7411
    Product Code: MIL48207411

    Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill bits are the Most Durable 2-Cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker Point pulverize the material more effectively resulting in faster drilling speeds. The variable ...

    Learn More

      In Stock in Gescan

    CAD$5.42
  5. Greenlee Textron, Inc. - DTAP6-32
    Product Code: GRNDTAP632

    Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time. Back tapered beyond tap toprevent thread damage from over-drilling. Deburr/countersink also provided on bit beyond back taper. Made from hardened high-speed steel vs. carbon steel forlonger life. High quality hex shank to ensure stro...

    Learn More

      In Stock in Gescan

    CAD$14.12
  6. Milwaukee - 48-20-7474
    Product Code: MIL48207474

    Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill bits are the Most Durable 2-Cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker Point pulverize the material more effectively resulting in faster drilling speeds. The variable ...

    Learn More

      In Stock in Gescan

    CAD$13.36
  7. Greenlee Textron, Inc. - 39873
    Product Code: GRN39873

    Pilot Drills Have Unique Split-Point Tip Design. PRODUCT FEATURES: • Application : Use With Greenlee Arbors #37154, #37155, #37156 And #37157 • Bit Diameter : 1/4 IN • Material : High-Speed Steel • Overall Length : 4-1/8 IN • Packaging Type : Point Of Purchase • Type : Pilot, Replacement • Weight : 0.200 LB (91.000 GM)

    Learn More

      In Stock in Gescan

    CAD$8.49
  8. Greenlee Textron, Inc. - DTAPKIT
    Product Code: GRNDTAPKIT

    Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time. Back tapered beyond tap toprevent thread damage from over-drilling. Deburr/countersink also provided on bit beyond back taper. Made from hardened high-speed steel vs. carbon steel forlonger life. High quality hex shank to ensure stro...

    Learn More

      In Stock in Gescan

    CAD$75.40
  9. Milwaukee - 48-20-7410
    Product Code: MIL48207410

    MILWAUKEE® M/2™ 2-Cutter SDS Plus Rotary Hammer-Drill bits are up to 30% faster with up to 20% more holes per charge in cordless rotary hammers. Breaker point pulverizes the material more effectively, resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless r...

    Learn More

      In Stock in Gescan

    CAD$5.36
  10. Greenlee Textron, Inc. - DTAP1/4-20
    Product Code: GRNDTAP1420

    Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time. Back tapered beyond tap toprevent thread damage from over-drilling. Deburr/countersink also provided on bit beyond back taper. Made from hardened high-speed steel vs. carbon steel forlonger life. High quality hex shank to ensure stro...

    Learn More

      In Stock in Gescan

    CAD$14.12
  11. Greenlee Textron, Inc. - DTAP8-32
    Product Code: GRNDTAP832

    Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time. Back tapered beyond tap toprevent thread damage from over-drilling. Deburr/countersink also provided on bit beyond back taper. Made from hardened high-speed steel vs. carbon steel forlonger life. High quality hex shank to ensure stro...

    Learn More

      In Stock in Gescan

    CAD$14.12
  12. Milwaukee - 48-20-7471
    Product Code: MIL48207471

    Milwaukee; Drill Bit; 44 Magnum; Bit Diameter: 1/2 IN; Overall Length: 6 IN; Drill Size: 4 IN Depth; Shank Type: SDS; Number Of Flutes: 4; Material: Carbide Tipped

    Learn More

      In Stock in Gescan

    CAD$9.20
  13. Milwaukee - 48-20-7092
    Product Code: MIL48207092

    Milwaukee; Drill Bit; Bit Diameter: 3/16 IN; Overall Length: 7 IN; Shank Size: 1/4 IN Diameter; Drill Size: 4 IN Depth; Shank Type: SDS, Hex; Number Of Points: 2; Material: Carbide Tipped, Steel Shank

    Learn More

      In Stock in Gescan

    CAD$8.88
  14. Klein Tools, Inc. - 626-32
    Product Code: KLN62632

    Replacement tip for the Klein Triple Taps tool. Add machine screws to just about any material from metal to wood. Use it to form new threads, re-form burred threads or clean out plaster obstructions. PRODUCT FEATURES: - Replacement Tap for Klein Tools Triple Tap and Six In One Models 625-32, 627-20, 623-32 and 626 - Tap Sizes 10-32, 8-32, 6-32 ...

    Learn More

      In Stock in Gescan

    CAD$16.13
  15. Milwaukee - 48-20-7490
    Product Code: MIL48207490

    Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill bits are the Most Durable 2-Cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker Point pulverize the material more effectively resulting in faster drilling speeds. The variable ...

    Learn More

      In Stock in Gescan

    CAD$33.54
  16. Greenlee Textron, Inc. - DTAP10-32
    Product Code: GRNDTAP1032

    Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time. Back tapered beyond tap toprevent thread damage from over-drilling. Deburr/countersink also provided on bit beyond back taper. Made from hardened high-speed steel vs. carbon steel forlonger life. High quality hex shank to ensure stro...

    Learn More

      In Stock in Gescan

    CAD$14.50
  17. Milwaukee - 48-20-7091
    Product Code: MIL48207091

    Milwaukee; Drill Bit; Bit Diameter: 5/32 IN; Overall Length: 7 IN; Shank Size: 1/4 IN Diameter; Drill Size: 4 IN Depth; Shank Type: SDS, Hex; Number Of Points: 2; Material: Carbide Tipped, Steel Shank

    Learn More

      In Stock in Gescan

    CAD$9.60
  18. Milwaukee - 48-89-2722
    Product Code: MIL48892722

    Milwaukee Thunderbolt Black Oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135...

    Learn More

      In Stock in Gescan

    CAD$2.22
  19. Greenlee Textron, Inc. - DTAP3/8-16
    Product Code: GRNDTAP3816

    Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time. Back tapered beyond tap toprevent thread damage from over-drilling. Deburr/countersink also provided on bit beyond back taper. Made from hardened high-speed steel vs. carbon steel forlonger life. High quality hex shank to ensure stro...

    Learn More

      In Stock in Gescan

    CAD$16.14
  20. Milwaukee - 48-89-2730
    Product Code: MIL48892730

    Milwaukee Thunderbolt Black Oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135...

    Learn More

      In Stock in Gescan

    CAD$4.17
  21. Milwaukee - 48-89-2714
    Product Code: MIL48892714

    Milwaukee Thunderbolt Black Oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135...

    Learn More

      In Stock in Gescan

    CAD$1.91
  22. Greenlee Textron, Inc. - 37623
    Product Code: GRN37623

    High-Speed STEEL Pilot Drills. PRODUCT FEATURES: • Application : Use With Greenlee Arbors #37154, #37155, #37156 And #37157 • Bit Diameter : 1/4 IN • Material : High-Speed Steel • Overall Length : 4-1/8 IN • Packaging Type : Point Of Purchase • Type : Pilot, Replacement • Weight : 0.200 LB (91.000 GM)

    Learn More

     Available from Manufacturer

    CAD$37.71
  23. Milwaukee - 48-89-2738
    Product Code: MIL48892738

    Milwaukee Thunderbolt Black Oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135...

    Learn More

      In Stock in Gescan

    CAD$9.77
  24. Hilti - 206711
    Product Code: HIL435012

    Description: TE-C3X Fractional Bit, Carbide tipped, single pack. Suitable for concrete, block, masonry, tile and stone.

    Learn More

      In Stock in Gescan

    CAD$84.22
View as