View as
  1. Greenlee Textron, Inc. - 7238SB
    Product Code: GRN7238SB

    The Greenlee Slug-Buster knockout kit is favored by most electrical experts. This hole-making kit was made for the serious contractor or electrician, as well as the do-it-yourself handyman, coming complete with the most common size of hole-making tools--including punches, dies, and draw studs--to meet the busy electrician's needs on the constructio...

    Learn More

      In Stock in Gescan

    CAD$717.79
  2. Greenlee Textron, Inc. - 721-1P
    Product Code: GRN7211P

    Slug-Buster® 1" Conduit Size Replacement Punch. PRODUCT FEATURES: • Application : Slug-Buster 1" Conduit Replacement Punch • Capacity Mild Steel : 10 GA (3.500 MM) • Size : 1.362 IN (34.600 MM) Actual Hole Size • Sub Brand : Slug-Buster® • Type : Replacement, Round

    Learn More

     Out of Stock

    CAD$62.41
  3. Greenlee Textron, Inc. - 721-1/2P
    Product Code: GRN72112P

    Slug-Buster® 1/2" Conduit Size Replacement Punch. PRODUCT FEATURES: • Application : For 1/2" Conduit Size Punch Unit • Capacity Mild Steel : 10 GA (3.500 MM) • Size : 7/8 IN (22.500 MM) Actual Hole Size • Sub Brand : Slug-Buster® • Type : Replacement, Round

    Learn More

      In Stock in Gescan

    CAD$45.95
  4. Greenlee Textron, Inc. - 124AVP
    Product Code: GRN124AVP

    Packaged Replacement Die 3/4" (19.0 mm) Conduit Size for Standard Round Knockout Punches.  Actual Hole Size 1.115" (28.3 mm) 

    Learn More

      In Stock in Gescan

    CAD$27.17
  5. Greenlee Textron, Inc. - 721-3/4P
    Product Code: GRN72134P

    Slug-Buster® Replacement Punch 3/4" Conduit Size. PRODUCT FEATURES: • Application : Slug-Buster Replacement Punch for 3/4" Conduit Size • Capacity Mild Steel : 10 GA (3.500 MM) • Size : 1.115 IN (28.300 MM) Actual Hole Size • Sub Brand : Slug-Buster® • Type : Replacement, Round

    Learn More

     Out of Stock

    CAD$51.57
  6. Greenlee Textron, Inc. - 126AVP
    Product Code: GRN126AVP

    Slug-Buster® Packaged Replacement Die 1" Conduit.  Actual Hole Size 1.362" (34.6 mm)

    Learn More

      In Stock in Gescan

    CAD$32.31
  7. Greenlee Textron, Inc. - 1429AV
    Product Code: GRN1429AV

    PRODUCT FEATURES: • Made in the USA • 2.500 Round Replacement Punch • Alignment Markings improve punching accuracy and productivity when making holes. • Punches and dies are marked with catalog numbers and sizes for quick part identification.

    Learn More

     Available from Manufacturer

    CAD$179.75
  8. Greenlee Textron, Inc. - 14722
    Product Code: GRN14722

    Description - Made in the USA - 1/2" Conduit Size Die - Alignment Markings improve punching accuracy and productivity when making holes. - Punches and dies are marked with catalog numbers and sizes for quick part identification. - Application: For 7/8 IN (22.500 MM) Actual Hole Size Standard Round Knockout Punch Unit

    Learn More

      In Stock in Gescan

    CAD$23.99
  9. Greenlee Textron, Inc. - 1430AV
    Product Code: GRN1430AV

    PRODUCT FEATURES: • Made in the USA • Replacement Die 2-1/2" Conduit Size Die • Alignment Markings improve punching accuracy and productivity when making holes. • Punches and dies are marked with catalog numbers and sizes for quick part identification.

    Learn More

     Available from Manufacturer

    CAD$135.62
  10. Greenlee Textron, Inc. - 442AVP
    Product Code: GRN442AVP

    PRODUCT FEATURES: - Replacement Die for 2" Conduit for Slug-Buster® Knockout Punches - Made in USA - Alignment Markings improve punching accuracy and productivity - Punches and dies are clearly marked for quick part identification

    Learn More

     Available from Manufacturer

    CAD$76.95
  11. Greenlee Textron, Inc. - 7211BB-1/2
    Product Code: GRN7211BB12

    PRODUCT FEATURES: • Slug-Buster® 1/2" Conduit size Punch, Die and Draw Stud • Alignment Markings improve punching accuracy and productivity when making holes. • Punches and dies are marked with catalog numbers and sizes for quick part identification.

    Learn More

     Out of Stock

    CAD$83.33
  12. Greenlee Textron, Inc. - 1431AV
    Product Code: GRN1431AV

    PRODUCT FEATURES: • Made in the USA • 3.000 Round Replacement Punch • Alignment Markings improve punching accuracy and productivity when making holes. • Punches and dies are marked with catalog numbers and sizes for quick part identification.

    Learn More

     Available from Manufacturer

    CAD$249.55
  13. Greenlee Textron, Inc. - 77U-1/2
    Product Code: GRN77U12

    Save time and ensure accuracy! Self-centering punch aligns itself on pilot hole.. No need to draw crosshairs or line up die alignment marks.. Unique punch also splits slugs for easier slug removal.. US Patent No. 6,973,729.

    Learn More

     Out of Stock

    CAD$94.50
  14. Greenlee Textron, Inc. - 7310
    Product Code: GRN7310

    Fast, easy and simple to operate. Compact design for field use on construction sites and maintenance jobs. Punches 10 times faster than wrench method. Will also drive 751 Cable Cutter head. Can be used with most standard round Slug-Buster® and Slug-Splitter® SC punches (not 1/2IN, 9/16 IN, 5/8 IN). Can be used with non-round punches (adapte...

    Learn More

     Available from Manufacturer

    CAD$3,739.12
  15. Greenlee Textron, Inc. - 125AV
    Product Code: GRN125AV

    PRODUCT FEATURES: • Made in the USA • Replacement Punch 1" Conduit Size • Alignment Markings improve punching accuracy and productivity when making holes. • Punches and dies are marked with catalog numbers and sizes for quick part identification.

    Learn More

     Out of Stock

    CAD$71.72
  16. Greenlee Textron, Inc. - 721-1-1/4P
    Product Code: GRN721114P

    Slug-Buster® 1-1/4" Conduit Size Replacement Punch. PRODUCT FEATURES: • Application : Slug-Buster 1-1/4" Conduit Size Punch • Capacity Mild Steel : 10 GA (3.500 MM) • Size : 1.701 IN (43.200 MM) Actual Hole Size • Sub Brand : Slug-Buster® • Type : Replacement, Round

    Learn More

      Limited quantity: 1 In Stock

    CAD$75.19
  17. Greenlee Textron, Inc. - 7906SB
    Product Code: GRN7906SB

    Compact, lightweight design for portability and fast, easy one-person operation. Quick Draw 90's right angle driver head rotates over 180degrees for maximum flexibility in tight working areas. Can be used with non-roundpunches within the capacity of the tool (adapter may be required). U.S. Patent #6,772,521.

    Learn More

     Available from Manufacturer

    CAD$2,075.03
  18. Greenlee Textron, Inc. - 7235BB
    Product Code: GRN7235BB

    1/2" - 1-1/4" Conduit Size Manual Slug-Buster® Knockout Punch Kit. High-impact, rugged plastic carrying case.

    Learn More

     Available from Manufacturer

    CAD$359.00
  19. Greenlee Textron, Inc. - 128AVP
    Product Code: GRN128AVP

    Replacement Die 1-1/4" (31.8 mm)  Conduit Size, 1-11/16" (43.2 mm) Actual Hole Size Packaged Die

    Learn More

      In Stock in Gescan

    CAD$39.12
  20. Greenlee Textron, Inc. - 2984AV
    Product Code: GRN2984AV

    PRODUCT FEATURES: • Made in the USA • 4 Conduit Size Punch • Alignment Markings improve punching accuracy and productivity when making holes. • Punches and dies are marked with catalog numbers and sizes for quick part identification.

    Learn More

     Out of Stock

    CAD$469.97
  21. Greenlee Textron, Inc. - 123AV
    Product Code: GRN123AV

    PRODUCT FEATURES: • Made in the USA • 3/4 Conduit Size Punch • Alignment Markings improve punching accuracy and productivity when making holes. • Punches and dies are marked with catalog numbers and sizes for quick part identification.

    Learn More

      Limited quantity: 4 In Stock

    CAD$59.21
  22. Greenlee Textron, Inc. - 7212SP-1D
    Product Code: GRN7212SP1D

    SPEED PUNCH® saves time and money with every hole.. Up to 3X's faster setup and disassembly.. No-Thread punch design eliminates cross-threading.. Available in 3/4" - 2" conduit sizes and punch kits.

    Learn More

     Available from Manufacturer

    CAD$37.95
  23. Greenlee Textron, Inc. - 2983AV
    Product Code: GRN2983AV

    PRODUCT FEATURES: • Made in the USA • 4" Conduit Size Die 4-1/2" (115.4 mm) Actual Hole Size • Alignment Markings improve punching accuracy and productivity when making holes • Punches and dies are marked with catalog numbers and sizes for quick part identification

    Learn More

     Available from Manufacturer

    CAD$376.42
  24. Greenlee Textron, Inc. - 7212SP-1P
    Product Code: GRN721SP1P

    FEATURES AND BENEFITS: • SPEED PUNCH® saves time and money with every hole. • Up to 3X's faster setup and disassembly. • No-Thread punch design eliminates cross-threading.

    Learn More

     Out of Stock

    CAD$68.36
View as