Greenlee - 721-1-1/4P - 1-1/4" Slug-Buster® Replacement Punch

CAD$75.19

Product code: GRN721114P

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 721-1-1/4P

  Limited quantity: 1 In Stock

Details

Slug-Buster® 1-1/4" Conduit Size Replacement Punch.

PRODUCT FEATURES:

• Application : Slug-Buster 1-1/4" Conduit Size Punch
• Capacity Mild Steel : 10 GA (3.500 MM)
• Size : 1.701 IN (43.200 MM) Actual Hole Size
• Sub Brand : Slug-Buster®
• Type : Replacement, Round

UPC 783310019831
Color Black
UNSPSC 27111500
Application(how its used) Slug-Buster 1-1/4" Conduit Size Punch
Diameter 1.701" Actual Hole Size
Specification  Detailed Specifications