Greenlee - 721-1/2P - 1/2" Slug-Buster® Replacement Punch

CAD$45.95

Product code: GRN72112P

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 721-1/2P

  In Stock in Gescan

Details

Slug-Buster® 1/2" Conduit Size Replacement Punch.

PRODUCT FEATURES:

• Application : For 1/2" Conduit Size Punch Unit
• Capacity Mild Steel : 10 GA (3.500 MM)
• Size : 7/8 IN (22.500 MM) Actual Hole Size
• Sub Brand : Slug-Buster®
• Type : Replacement, Round

UPC 783310019800
Color Black
UNSPSC 27111500
Application(how its used) For 1/2" Conduit Size Punch Unit
Diameter 7/8" Actual Hole Size
Specification  Detailed Specifications