Greenlee - 721-1P - 1" Slug-Buster® Replacement Punch

CAD$62.41

Product code: GRN7211P

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 721-1P

 Out of Stock

Details

Slug-Buster® 1" Conduit Size Replacement Punch.

PRODUCT FEATURES:

• Application : Slug-Buster 1" Conduit Replacement Punch
• Capacity Mild Steel : 10 GA (3.500 MM)
• Size : 1.362 IN (34.600 MM) Actual Hole Size
• Sub Brand : Slug-Buster®
• Type : Replacement, Round

UPC 783310019824
Color Black
UNSPSC 27111500
Specification  Detailed Specifications