Greenlee - 721-3/4P - 3/4" Slug-Buster® Replacement Punch

CAD$51.57

Product code: GRN72134P

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 721-3/4P

 Out of Stock

Details

Slug-Buster® Replacement Punch 3/4" Conduit Size.

PRODUCT FEATURES:

• Application : Slug-Buster Replacement Punch for 3/4" Conduit Size
• Capacity Mild Steel : 10 GA (3.500 MM)
• Size : 1.115 IN (28.300 MM) Actual Hole Size
• Sub Brand : Slug-Buster®
• Type : Replacement, Round

UPC 783310019817
Color Black
UNSPSC 27111500
Application(how its used) Slug-Buster Replacement Punch for 3/4" Conduit Size
Material Steel
Specification  Detailed Specifications