Greenlee - 7212SP-1D - 1" Greenlee SPEED PUNCH® Conduit Die

CAD$37.95

Product code: GRN7212SP1D

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 7212SP-1D

 Available from Manufacturer

Details

SPEED PUNCH® saves time and money with every hole.. Up to 3X's faster setup and disassembly.. No-Thread punch design eliminates cross-threading.. Available in 3/4" - 2" conduit sizes and punch kits.

UPC 783310092803
Color Nickel
Application(how its used) For punching conduit sized holes in mild steel, aluminum, fiberglass, and plastic.
Material Nickel Plated, Carbon Steel
Diameter 1 in
Specification  Detailed Specifications