View as
  1. Milwaukee - 49-56-9100
    Product Code: MIL49569100

    Large Thread Quick Change Arbor, 7/16" Shank. KEY FEATURES: - Tool-free operation - Universal, quick change with all brands of hole saws - No adapters required - Durable hardened steel construction - Fits all hole saws 1-1/4 in. and larger - Fits all drill chucks 1/2 in. and larger

    Learn More

      In Stock in Gescan

    CAD$23.27
  2. Milwaukee - 49-56-7250
    Product Code: MIL49567250

    Large Thread Quick Change Arbor, 3/8" Shank. PRODUCT FEATURES: - Tool-free operation - Universal, quick change with all brands of hole saws - No adapters required - Durable hardened steel construction - Fits all hole saws 1-1/4 in. and larger - Fits all drill chucks 3/8 in. and larger

    Learn More

      In Stock in Gescan

    CAD$19.47
  3. Greenlee Textron, Inc. - 925-011
    Product Code: GRN925011

    Small Arbor with Pilot Drill for 7/8 to 1-7/32 Size Cutter. PRODUCT FEATURES: • Application : For 7/8 IN To 1-7/32 IN Size Cutter • Material : High Speed Steel • Type : Small • Thread Size : 3/8

    Learn More

      In Stock in Gescan

    CAD$28.66
  4. Greenlee Textron, Inc. - 38506
    Product Code: GRN38506

    The best arbor in the industry ensures a solid connection without any gaps or wobbling. Arbors include replaceable, high-speed steel pilot drill. Pilot drills have unique split-point tip design. Use with Greenlee bimetal hole saws, recessed light holesaws and carbide-grit hole saws (carbide-tipped pilot drillsold separately). Can be used with Green...

    Learn More

      In Stock in Gescan

    CAD$37.70
  5. Milwaukee - 49-56-7010
    Product Code: MIL49567010

    KEY FEATURES: - Durable hardened steel construction - Fits all drill chucks 3/8 in. and larger - Fits all hole saws up to 1-3/16 in.

    Learn More

      In Stock in Gescan

    CAD$9.87
  6. Greenlee Textron, Inc. - 925-022
    Product Code: GRN925022

    Large Arbor with Pilot Drill for 1-3/8 to 2-1/2 Size Cutter. PRODUCT FEATURES: • Application : For 1-3/8" to 2-1/2" Size Cutter • Material : High Speed Steel • Type : Large

    Learn More

     Available from Manufacturer

    CAD$91.70
  7. Greenlee Textron, Inc. - 38504
    Product Code: GRN38504

    The best arbor in the industry ensures a solid connection without any gaps or wobbling. Arbors include replaceable, high-speed steel pilot drill. Pilot drills have unique split-point tip design. Use with Greenlee bimetal hole saws, recessed light holesaws and carbide-grit hole saws (carbide-tipped pilot drillsold separately). Can be used with Green...

    Learn More

      In Stock in Gescan

    CAD$32.85
  8. Greenlee Textron, Inc. - 37156
    Product Code: GRN37156

    The best arbor in the industry ensures a solid connection without any gaps or wobbling. Arbors include replaceable, high-speed steel pilot drill. Pilot drills have unique split-point tip design. Use with Greenlee bimetal hole saws, recessed light holesaws and carbide-grit hole saws (carbide-tipped pilot drillsold separately). Can be used with Green...

    Learn More

      In Stock in Gescan

    CAD$37.70
  9. Greenlee Textron, Inc. - 38507
    Product Code: GRN38507

    The best arbor in the industry ensures a solid connection without any gaps or wobbling. Arbors include replaceable, high-speed steel pilot drill. Pilot drills have unique split-point tip design. Use with Greenlee bimetal hole saws, recessed light holesaws and carbide-grit hole saws (carbide-tipped pilot drillsold separately). Can be used with Green...

    Learn More

     Available from Manufacturer

    CAD$17.32
  10. Greenlee Textron, Inc. - 38524
    Product Code: GRN38524

    The best arbor in the industry ensures a solid connection without any gaps or wobbling. Arbors include replaceable, high-speed steel pilot drill. Pilot drills have unique split-point tip design. Use with Greenlee bimetal hole saws, recessed light holesaws and carbide-grit hole saws (carbide-tipped pilot drillsold separately). Can be used with Green...

    Learn More

      In Stock in Gescan

    CAD$25.21
  11. Greenlee Textron, Inc. - 645-022
    Product Code: GRN645022

    Quick change arbor allows you to change cutter heads with a simple push and a turn use the same arbor for different size cutting heads.

    Learn More

     Available from Manufacturer

    CAD$69.89
  12. Greenlee Textron, Inc. - 37155
    Product Code: GRN37155

    The best arbor in the industry ensures a solid connection without any gaps or wobbling. Arbors include replaceable, high-speed steel pilot drill. Pilot drills have unique split-point tip design. Use with Greenlee bimetal hole saws, recessed light holesaws and carbide-grit hole saws (carbide-tipped pilot drillsold separately). Can be used with Green...

    Learn More

     Available from Manufacturer

    CAD$21.10
  13. Greenlee Textron, Inc. - 02803
    Product Code: GRN02803

    Small Adapters for 9/16 to 1-9/16 Saws Qty. 10. PRODUCT FEATURES: • Application : For 9/16 IN - 1-9/16 IN Saws • Package : 10/Pack • Type : Small

    Learn More

     Available from Manufacturer

    CAD$47.01
  14. Ideal Industries, Inc. - 35-393
    Product Code: IDI35393

    Hole saw arbor with durable steel construction means years of long-lasting performance. Set-screw in body allows easy replacement of the pilot drill. Save valuable time through this versatile design. Instantly change hole saws without tools and without having to remove the arbor from the chuck. 1/4 inch high-speed drill pilots for fast hole startin...

    Learn More

     Out of Stock

    CAD$31.70
  15. Ideal Industries, Inc. - 35-391
    Product Code: IDI35391

    Hole saw arbor with durable steel construction means years of long-lasting performance. Set-screw in body allows easy replacement of the pilot drill. Save valuable time through this versatile design. Instantly change hole saws without tools and without having to remove the arbor from the chuck. 1/4 inch high-speed drill pilots for fast hole startin...

    Learn More

     Out of Stock

    CAD$21.59
View as