Greenlee - 02803 - Small Adapter Kit (10/Pack)

CAD$47.01

Product code: GRN02803

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 02803

 Available from Manufacturer

Details

Small Adapters for 9/16 to 1-9/16 Saws Qty. 10.

PRODUCT FEATURES:

• Application : For 9/16 IN - 1-9/16 IN Saws
• Package : 10/Pack
• Type : Small

UPC 783310028031
Color Black
UNSPSC 27112800
Application(how its used) For 9/16 IN - 1-9/16 IN Saws
Material Steel
Specification  Detailed Specifications