Greenlee - 37156 - Greenlee Arbor with Pilot Drill for 1-1/4 to 6" Holesaw

CAD$37.70

Product code: GRN37156

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 37156

  In Stock in Gescan

Details

The best arbor in the industry ensures a solid connection without any gaps or wobbling. Arbors include replaceable, high-speed steel pilot drill. Pilot drills have unique split-point tip design. Use with Greenlee bimetal hole saws, recessed light holesaws and carbide-grit hole saws (carbide-tipped pilot drillsold separately). Can be used with Greenlee #901 or #904 bit extensions.

UPC 783310371564
Color Black
UNSPSC 27112811
Application(how its used) Use With Greenlee Bimetal Hole Saws, Recessed Light Hole Saws And Carbide Grit Hole Saws (Carbide-Tipped Pilot Drill Sold Separately), Can Be Used With Greenlee No 901 Or 904 Bit Extensions, 1-1/4 IN - 6.000 IN (31.800 - 152.400 MM) Hole Saws And All Gree
Material High Speed Steel Pilot Drill Bit
Diameter 7/16 in (11.100 mm)
Specification  Detailed Specifications