Greenlee - 38506 - Greenlee Arbor Hole Saw

CAD$37.70

Product code: GRN38506

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 38506

  In Stock in Gescan

Details

The best arbor in the industry ensures a solid connection without any gaps or wobbling. Arbors include replaceable, high-speed steel pilot drill. Pilot drills have unique split-point tip design. Use with Greenlee bimetal hole saws, recessed light holesaws and carbide-grit hole saws (carbide-tipped pilot drillsold separately). Can be used with Greenlee #901 or #904 bit extensions.

UPC 783310385066
Color Stainless Steel
UNSPSC 27112811
Application(how its used) Application : Use With Greenlee Bimetal Hole Saws, Recessed Light Hole Saws And Carbide Grit Hole Saws (Carbide-Tipped Pilot Drill Sold Separately), Can Be Used With Greenlee No 901 Or 904 Bit Extensions, 1-1/4 IN - 6.000 IN (31.800 - 152.400 MM) Hole Saw
Material High Speed Steel Pilot Drill Bit
Diameter 7/16 in
Specification  Detailed Specifications