Greenlee - 925-011 - Small Arbor with Pilot Drill

CAD$28.66

Product code: GRN925011

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 925-011

  In Stock in Gescan

Details

Small Arbor with Pilot Drill for 7/8 to 1-7/32 Size Cutter.

PRODUCT FEATURES:

• Application : For 7/8 IN To 1-7/32 IN Size Cutter
• Material : High Speed Steel
• Type : Small
• Thread Size : 3/8

UPC 783310101635
Color Black
UNSPSC 27112811
Application(how its used) For 930 Ultra Cutter Kit
Material High Speed Steel
Specification  Detailed Specifications