Milwaukee - 49-56-7010 - 3/8" Milwaukee Small Thread Arbor

CAD$10.73

Product code: MIL49567010

Manufacturer: Milwaukee

Part Number: 49-56-7010

  In Stock in Gescan

Details

Milwaukee; Arbor; Hole Saw; Arbor Size: Up To 1-3/16 IN; Shank Diameter: 3/8 IN; Material: Hardened Steel

UPC 045242200177
UNSPSC 27112811
Height 5.70 in
Length 0.70 in
Width 2.80 in
Specification  Detailed Specifications