Milwaukee - 49-56-7150 - 3/8" Milwaukee Large Thread Quick Change Arbor

CAD$21.17

Product code: MIL49567250

Manufacturer: Milwaukee

Part Number: 49-56-7150

  In Stock in Gescan

Details

Milwaukee; Arbor; Quick Change; Shank Diameter: 3/8 IN

UPC 045242200320
UNSPSC 27112811
Height 5.8 in
Length 1.1 in
Width 3.8 in
Specification  Detailed Specifications