Greenlee - 825-2 - 2" Greenlee Variable Pitch Hole Saw

CAD$19.86

Product code: GRN8252

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 825-2

  In Stock in Gescan

Details

Cut through steel, tin, aluminum, fiberglass, wood and plastic. Deep 1-5/8 IN (41.3 mm) cutting depth allows for cuttingthrough 2 IN x 4 IN wood studs. Extra-tough bi-metal blade- we use the highest grade oftool steel to outlast competitor's blades. That beats premature saw replacement and savesyou money. Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance. Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting. Made in USA.

UPC 783310191551
Color Black
UNSPSC 27112802
Application(how its used) For 1-1/2 IN Conduit
Material Bi-Metal
Diameter 2.0 in
Specification  Detailed Specifications