Greenlee - 825-3 - 3" Greenlee Variable Pitch Hole Saw

CAD$26.20

Product code: GRN8253

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 825-3

  In Stock in Gescan

Details

Cut through steel, tin, aluminum, fiberglass, wood and plastic. Deep 1-5/8" (41.3 mm) cutting depth allows for cuttingthrough 2" x 4" wood studs. Extra-tough bi-metal blade. Steam oxide finish - no paint to gum up and slow cutting. Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting.

UPC 783310191674
Color Black
UNSPSC 27112802
Application(how its used) For 2-1/2 inch Conduit
Material Bi-Metal
Diameter 3 in
Specification  Detailed Specifications