Greenlee - 825-4 - 4" Greenlee Variable Pitch Hole Saw

CAD$41.06

Product code: GRN8254

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 825-4

  In Stock in Gescan

Details

Cut through steel, tin, aluminum, fiberglass, wood and plastic. Deep 1-5/8 IN (41.3 mm) cutting depth allows for cuttingthrough 2 IN x 4 IN wood studs. Extra-tough bi-metal blade- we use the highest grade oftool steel to outlast competitor's blades. That beats premature saw replacement and savesyou money. Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance. Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting. Made in USA.

UPC 783310191766
Color Green
UNSPSC 27112802
Application(how its used) Cut through steel, tin, aluminum, fiberglass, wood and plastic
Material Bi-Metal
Diameter 4 in
Specification  Detailed Specifications