Milwaukee - 49-56-0032 - 7/8" Milwaukee Hole Dozer™ Bi-Metal Hole Saw

CAD$8.41

Product code: MIL49560032

Manufacturer: Milwaukee

Part Number: 49-56-0032

  In Stock in Gescan

Details

Milwaukee; Hole Saw; Ice Hardened; Hole Diameter: 7/8 IN; Rpm Mild Steel: 390 RPM; Rpm Stainless Steel: 195 RPM; Rpm Cast Iron: 260 RPM; Rpm Aluminum: 585 RPM

UPC 045242192878
UNSPSC 27112826
Diameter 7/8 in
Height 2.7 in
Length 1.2 in
Width 1.2 in
Specification  Detailed Specifications