Milwaukee - 49-56-0043 - 1" Milwaukee Hole Dozer™ Bi-Metal Hole Saw

CAD$9.21

Product code: MIL49560043

Manufacturer: Milwaukee

Part Number: 49-56-0043

  In Stock in Gescan

Details

Milwaukee; Hole Saw; Ice Hardened; Hole Diameter: 1 IN; Rpm Mild Steel: 350 RPM; Rpm Stainless Steel: 175 RPM; Rpm Cast Iron: 235 RPM; Rpm Aluminum: 525 RPM

UPC 045242192526
UNSPSC 27112826
Diameter 1 in
Height 2.7 in
Length 1.2 in
Width 1.2 in
Specification  Detailed Specifications