Milwaukee - 49-56-0052 - 1-1/8" Milwaukee Hole Dozer™ Bi-Metal Hole Saw

CAD$9.21

Product code: MIL49560052

Manufacturer: Milwaukee

Part Number: 49-56-0052

  In Stock in Gescan

Details

Milwaukee; Hole Saw; Ice Hardened; Hole Diameter: 1-1/8 IN; Rpm Mild Steel: 300 RPM; Rpm Stainless Steel: 150 RPM; Rpm Cast Iron: 200 RPM; Rpm Aluminum: 450 RPM

UPC 045242192939
UNSPSC 27112826
Diameter 1-1/8 in
Height 2.7 in
Length 1.6 in
Width 1.6 in
Specification  Detailed Specifications