Milwaukee - 49-56-0072 - 1-3/8" Milwaukee Hole Dozer™ Bi-Metal Hole Saw

CAD$9.69

Product code: MIL49560072

Manufacturer: Milwaukee

Part Number: 49-56-0072

  In Stock in Gescan

Details

Milwaukee; Hole Saw; Ice Hardened; Hole Diameter: 1-3/8 IN; Rpm Mild Steel: 250 RPM; Rpm Stainless Steel: 125 RPM; Rpm Cast Iron: 165 RPM; Rpm Aluminum: 375 RPM

UPC 045242192991
UNSPSC 27112826
Diameter 1-3/8 in
Height 2.7 in
Length 1.6 in
Width 1.6 in
Specification  Detailed Specifications