Milwaukee - 49-56-0082 - 1-1/2" Milwaukee Hole Dozer™ Bi-Metal Hole Saw

CAD$9.69

Product code: MIL49560082

Manufacturer: Milwaukee

Part Number: 49-56-0082

  In Stock in Gescan

Details

Milwaukee; Hole Saw; Ice Hardened; Hole Diameter: 1-1/2 IN; Rpm Mild Steel: 230 RPM; Rpm Stainless Steel: 115 RPM; Rpm Cast Iron: 150 RPM; Rpm Aluminum: 345 RPM

UPC 045242193035
UNSPSC 27112826
Diameter 1-1/2 in
Height 2.8 in
Length 2.0 in
Width 2.0 in
Specification  Detailed Specifications