Milwaukee - 49-56-0147 - 2-1/2" Milwaukee Hole Dozer™ Bi-Metal Hole Saw

CAD$16.02

Product code: MIL49560147

Manufacturer: Milwaukee

Part Number: 49-56-0147

  In Stock in Gescan

Details

Milwaukee; Hole Saw; Ice Hardened; Hole Diameter: 2-1/2 IN; Rpm Mild Steel: 135 RPM; Rpm Stainless Steel: 65 RPM; Rpm Cast Iron: 90 RPM; Rpm Aluminum: 205 RPM

UPC 045242193240
UNSPSC 27112826
Diameter 2-1/2 in
Height 2.6 in
Length 2.9 in
Width 2.9 in
Specification  Detailed Specifications