Milwaukee - 49-56-0158 - 2-5/8" Milwaukee Hole Dozer™ Bi-Metal Hole Saw

CAD$16.02

Product code: MIL49560158

Manufacturer: Milwaukee

Part Number: 49-56-0158

  In Stock in Gescan

Details

Milwaukee; Hole Saw; Ice Hardened; Hole Diameter: 2-5/8 IN; Rpm Mild Steel: 130 RPM; Rpm Stainless Steel: 65 RPM; Rpm Cast Iron: 85 RPM; Rpm Aluminum: 195 RPM

UPC 045242193288
UNSPSC 27112826
Diameter 2-5/8 in
Height 2.6 in
Length 3.8 in
Width 3.8 in
Specification  Detailed Specifications