Milwaukee - 49-56-0213 - 4" Milwaukee Hole Dozer™ Bi-Metal Hole Saw

CAD$23.18

Product code: MIL49560213

Manufacturer: Milwaukee

Part Number: 49-56-0213

  In Stock in Gescan

Details

Milwaukee; Hole Saw; Ice Hardened; Hole Diameter: 4 IN; Rpm Mild Steel: 85 RPM; Rpm Stainless Steel: 40 RPM; Rpm Cast Iron: 55 RPM; Rpm Aluminum: 130 RPM

UPC 045242193486
UNSPSC 27112826
Diameter 101.6 in
Height 2.6 in
Length 4.6 in
Width 4.6 in
Specification  Detailed Specifications