Milwaukee - 49-56-0217 - 4-1/8" Milwaukee Hole Dozer™ Bi-Metal Hole Saw

CAD$26.94

Product code: MIL49560217

Manufacturer: Milwaukee

Part Number: 49-56-0217

  In Stock in Gescan

Details

Milwaukee; Hole Saw; Ice Hardened; Hole Diameter: 4-1/8 IN; Rpm Mild Steel: 80 RPM; Rpm Stainless Steel: 40 RPM; Rpm Cast Iron: 55 RPM; Rpm Aluminum: 120 RPM

UPC 045242193493
UNSPSC 27112826
Diameter 4-1/8 in
Height 2.6 in
Length 4.6 in
Width 4.6 in
Specification  Detailed Specifications