Milwaukee - 49-56-0233 - 4-1/2" Milwaukee Hole Dozer™ Bi-Metal Hole Saw

CAD$49.46

Product code: MIL49560233

Manufacturer: Milwaukee

Part Number: 49-56-0233

  In Stock in Gescan

Details

Milwaukee; Hole Saw; Ice Hardened; Hole Diameter: 4-1/2 IN; Rpm Mild Steel: 75 RPM; Rpm Stainless Steel: 35 RPM; Rpm Cast Iron: 50 RPM; Rpm Aluminum: 105 RPM

UPC 045242193547
UNSPSC 27112826
Diameter 4-1/2 in
Height 2.6 in
Length 5.5 in
Width 5.5 in
Specification  Detailed Specifications