Greenlee Textron, Inc. - 655 - 4-Piece Carbide Cutter Set, Quick Change

CAD$187.80

Product code: GRN655

Manufacturer: Greenlee Textron, Inc.

Part Number: 655

 Available from Manufacturer

Details

PRODUCT FEATURES:

• Cuts stainless steel quickly and easily
• Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads
• Removable cutter heads available in sizes from 5/8 IN through 3 IN
• Flange stop prevents over-drilling
• Ejector spring on all sizes above 3/4 IN makes removal of slug easier
• Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking
• Precision carbide teeth for optimum performance and durability
• Minimum chuck size of 3/8 IN

UPC 783310006558
UNSPSC 27111500
Application(how its used) Carbide hole cutter kit
Material Carbide cutter head
Diameter 7/8 in, 1 1/8 in, 1 3/8 in, 22 mm
Specification  Detailed Specifications