Greenlee - 645-1-3/4 - 1-3/4" Greenlee Quick Change Hole Cutter

CAD$65.29

Product code: GRN645134

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 645-1-3/4

  In Stock in Gescan

Details

Cuts stainless steel quickly and easily. Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads. Removable cutter heads available in sizes from 5/8 IN through 3 IN. Flange stop prevents over-drilling. Ejector spring on all sizes above 3/4 IN makes removal of slug easier. Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking. Precision carbide teeth for optimum performance and durability. Minimum chuck size of 3/8 IN.

UPC 783310057024
UNSPSC 27112802
Application(how its used) For 1-1/4 inch conduit
Material Carbide Tip
Diameter 1-3/4 in
Specification  Detailed Specifications