-
Milwaukee - 49-22-4095
Product Code: MIL49224095Milwaukee; Hole Saw Kit; Ice Hardened; Material: Bi-metal; Number Of Pieces: 10
In Stock in Gescan
CAD$ 109.10 CAD$ 92.98 -
Greenlee Textron, Inc. - 930
Product Code: GRN930Features: - Lasts 10 times longer thanstandard hole saws - Precision-ground teeth cutsmooth, burr-free holes with ease - 1/4 IN (6.35 mm) capacity - Durability and speed provide low cost per hole - Split-point pilot drill prevents ?walking"" - makes accurate hole placement easy - Spring-loaded slug ejectorsaves time - No tool required to ...
In Stock in Gescan
CAD$441.86 -
Greenlee Textron, Inc. - 830
Product Code: GRN830Several electrician's kits available providing an assortment of the most commonly used Greenlee variable pitch hole saw sizes and arbors. High-impact, rugged plastic carrying case. Each kit includes three hole saw stops.
In Stock in Gescan
CAD$194.72 -
Greenlee Textron, Inc. - 830Q
Product Code: GRN830Q"New arbor allows for rapidmounting or removal of hole saws. Faster, easier slug removal. Drill pilot hole without saw: Eliminates the ?bite"" when saw crashes into the steel. Provides better ergonomics - reduces stress on wrist, arm and hand. Eliminates obstructed view from hole saw. Only one arbor required from 7/8 IN to 6 IN (7/16...
In Stock in Gescan
CAD$221.88 -
Greenlee Textron, Inc. - 660
Product Code: GRN660PRODUCT FEATURES: • Cuts stainless steel quickly and easily • Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads • Removable cutter heads available in sizes from 5/8 IN through 3 IN • Flange stop prevents over-drilling • Ejector spring on all sizes ...
In Stock in Gescan
CAD$294.13 -
Greenlee Textron, Inc. - 14722P
Product Code: GRN14722P1/2" Conduit Slug-Buster SC® Die. 7/8" (.885 mm) Actual Hole Size. Packaged Replacement Die
Available from Manufacturer
CAD$23.76 -
Greenlee Textron, Inc. - 635
Product Code: GRN635Multiple tungsten carbide tips for long life and smooth cutting. Cut fast, accurate, high quality holes in stainless steel, copper, aluminum, steel. Flange stop prevents over-drilling. Replaceable cobalt steel pilot drill, with split-point tip design, to improve performance and resist walking. eliminates need for centerpunch.
In Stock in Gescan
CAD$177.96 -
Greenlee Textron, Inc. - 655
Product Code: GRN655PRODUCT FEATURES: • Cuts stainless steel quickly and easily • Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads • Removable cutter heads available in sizes from 5/8 IN through 3 IN • Flange stop prevents over-drilling • Ejector spring on all sizes ...
Available from Manufacturer
CAD$170.57 -
Greenlee Textron, Inc. - 834
Product Code: GRN834Several electrician's kits available providing an assortment of the most commonly used Greenlee variable pitch hole saw sizes and arbors. High-impact, rugged plastic carrying case. Each kit includes three hole saw stops.
Available from Manufacturer
CAD$214.67 -
Greenlee Textron, Inc. - 7706SB
Product Code: GRN7706SBCompact, lightweight design for portability and fast, easy one-person operation. Develops 8 tons of hydraulic force for easy punching, even in 10-gauge stainless steel, depending on individual punch capacities. Quick Draw is perfect for fast, straight-on front panel punching. Quick Draw 90's right angle driver head rotates over 180° for ma...
Available from Manufacturer
CAD$2,290.15