Milwaukee - 48-32-4606 - 2” #2 5 PK Milwaukee SHOCKWAVE™ Power Bit Square Recess

CAD$6.74

Product code: MIL48324606

Manufacturer: Milwaukee

Part Number: 48-32-4606

  In Stock in Gescan

Details

Milwaukee; Power Bit; Shockwave; Recess; Length: 2 IN; Diameter: 1/4 IN; Package Quantity: 5

UPC 045242198948
UNSPSC 27112814
Height 0.32 in
Length 2 in
Width 2.87 in
Specification  Detailed Specifications