Milwaukee - 49-56-0197 - 3-5/8" Milwaukee Hole Dozer™ Bi-Metal Hole Saw

CAD$19.42

Product code: MIL49560197

Manufacturer: Milwaukee

Part Number: 49-56-0197

  In Stock in Gescan

Details

Milwaukee; Hole Saw; Ice Hardened; Hole Diameter: 3-5/8 IN; Rpm Mild Steel: 95 RPM; Rpm Stainless Steel: 45 RPM; Rpm Cast Iron: 60 RPM; Rpm Aluminum: 140 RPM

UPC 045242193431
UNSPSC 27112826
Diameter 3-5/8 in
Height 2.6 in
Length 4.6 in
Width 4.6 in
Specification  Detailed Specifications