Sawzall/Recropricating Bits
-
Milwaukee - 48-00-5187
Product Code: MIL48005187Milwaukee; Saw Blade; Sawzall; Length: 9 IN; Width: 3/4 IN; Thickness: 035 IN; Teeth Per Inch: 14 TPI; Shank: 1/2 IN Universal; Package Quantity: 5
In Stock in Gescan
CAD$19.98 -
Milwaukee - 48-00-5021
Product Code: MIL48005021Milwaukee; Saw Blade; Ax Sawzall; Demolition; Length: 6 IN; Width: 1 IN; Thickness: 062 IN; Teeth Per Inch: 5 TPI; Shank: 1/2 IN Universal; Package Quantity: 5
In Stock in Gescan
CAD$21.84 -
Milwaukee - 49-22-1129
Product Code: MIL49221129Milwaukee; Blade Set; Sawzall; Demolition; Package Quantity: 12; Includes: (4) 6 IN 18 TPI The Torch blades, Two (2), 6 IN 8 TPI The Wrecker blades, Two (2) 6 IN 5/8 TPI The Ax blades, Two (2) 9 IN 5/8 TPI The Ax blades, Two (2) 9 IN 14 TPI The Torch blad
In Stock in Gescan
CAD$44.33 -
Milwaukee - 48-00-5026
Product Code: MIL48005026Milwaukee; Saw Blade; Ax Sawzall; Demolition; Length: 9 IN; Width: 1 IN; Thickness: 062 IN; Teeth Per Inch: 5 TPI; Shank: 1/2 IN Universal; Package Quantity: 5
In Stock in Gescan
CAD$28.98 -
Greenlee Textron, Inc. - 353-624
Product Code: GRN353624Progressive-pitch reciprocating saw blades cut a wide range of standard construction materials quickly and cleanly - regardless of thickness. Bi-metal construction provides maximum flexibility and break resistance - plus lastingsharpness. Exclusive plunge tip makesstarting cuts faster and easier. Blades color coded by application.
In Stock in Gescan
CAD$22.50 -
Greenlee Textron, Inc. - 353-618
Product Code: GRN353618Progressive-pitch reciprocating saw blades cut a wide range of standard construction materials quickly and cleanly - regardless of thickness. Bi-metal construction provides maximum flexibility and break resistance - plus lastingsharpness. Exclusive plunge tip makesstarting cuts faster and easier. Blades color coded by application.
In Stock in Gescan
CAD$22.50 -
Milwaukee - 48-00-5787
Product Code: MIL48005787Milwaukee; Saw Blade; The Torch Sawzall; Demolition; Length: 9 IN; Width: 1 IN; Thickness: 042 IN; Teeth Per Inch: 14 TPI; Shank: 1/2 IN Universal; Package Quantity: 5
In Stock in Gescan
CAD$29.76 -
Milwaukee - 48-00-5186
Product Code: MIL48005186Milwaukee; Saw Blade; Sawzall; Length: 6 IN; Width: 3/4 IN; Thickness: 035 IN; Teeth Per Inch: 24 TPI; Shank: 1/2 IN Universal; Package Quantity: 5
In Stock in Gescan
CAD$16.32 -
Greenlee Textron, Inc. - 353-818
Product Code: GRN353818Progressive-pitch reciprocating saw blades cut a wide range of standard construction materials quickly and cleanly - regardless of thickness. Bi-metal construction provides maximum flexibility and break resistance - plus lastingsharpness. Exclusive plunge tip makesstarting cuts faster and easier. Blades color coded by application.
In Stock in Gescan
CAD$28.55 -
Milwaukee - 48-00-5027
Product Code: MIL48005027Milwaukee; Saw Blade; Ax Sawzall; Demolition; Length: 12 IN; Width: 1 IN; Thickness: 062 IN; Teeth Per Inch: 5 TPI; Shank: 1/2 IN Universal; Package Quantity: 5
In Stock in Gescan
CAD$33.33 -
Greenlee Textron, Inc. - 353-656
Product Code: GRN353656Progressive-pitch reciprocating saw blades cut a wide range of standard construction materials quickly and cleanly - regardless of thickness. Bi-metal construction provides maximum flexibility and break resistance - plus lastingsharpness. Exclusive plunge tip makesstarting cuts faster and easier. Blades color coded by application.
Available from Manufacturer
CAD$26.81 -
Greenlee Textron, Inc. - 353-123
Product Code: GRN353123Progressive-pitch reciprocating saw blades cut a wide range of standard construction materials quickly and cleanly - regardless of thickness. Bi-metal construction provides maximum flexibility and break resistance - plus lastingsharpness. Exclusive plunge tip makesstarting cuts faster and easier. Blades color coded by application.
Available from Manufacturer
CAD$26.20 -
Milwaukee - 48-00-5036
Product Code: MIL48005036Milwaukee; Saw Blade; Sawzall; Length: 9 IN; Width: 3/4 IN; Thickness: 05 IN; Teeth Per Inch: 5 TPI; Teeth Type: Matrix II Bi-Metal; Shank: 1/2 IN Universal; Package Quantity: 5
Available from Manufacturer
CAD$25.50 -
Ideal Industries, Inc. - 36-044
Product Code: IDI36044Long-Life Metal Cutting Recip. Blades, 8 x 3/4 x .035, 18 TPI, price is for 5 units Ideal Metal cutting reciprocating saw blade has shatterproof bi-metal design to prevent bents and breaking. Cutting edges feature 8% of cobalt construction to offer enhanced durability. Metal cutting blade has 18 TPI to offer optimum performance. Saw blade is 0.035 ...
Available from Manufacturer
CAD$11.18 -
Ideal Industries, Inc. - 36-095
Product Code: IDI36095Reciprocating bi-metal blades last up to 10 times longer than carbon steel blades. Flexible spring-back provides long blade life. Super-hard, high-speed steel teeth for a sharp, long-lasting cutting edge. Shatterproof for tough applications. Fit all reciprocating saws using 1/2 inch universal shank.
Available from Manufacturer
CAD$13.48 -
Greenlee Textron, Inc. - 353-345
Product Code: GRN353345Reciprocating saw blade.
Out of Stock
CAD$30.52 -
Greenlee Textron, Inc. - 353-646
Product Code: GRN353646Progressive-pitch reciprocating saw blades cut a wide range of standard construction materials quickly and cleanly - regardless of thickness. Bi-metal construction provides maximum flexibility and break resistance - plus lastingsharpness. Exclusive plunge tip makesstarting cuts faster and easier. Blades color coded by application.
Available from Manufacturer
CAD$23.29 -
Greenlee Textron, Inc. - 353-956
Product Code: GRN353956Progressive-pitch reciprocating saw blades cut a wide range of standard construction materials quickly and cleanly - regardless of thickness. Bi-metal construction provides maximum flexibility and break resistance - plus lastingsharpness. Exclusive plunge tip makesstarting cuts faster and easier. Blades color coded by application.
Available from Manufacturer
CAD$35.47 -
Greenlee Textron, Inc. - 353-966
Product Code: GRN353966Industry leading bi-metal construction.. High performance carbon alloy frames provide superior strength and durability.. Tool grade steel with added cobalt makes up the aggressive cutting edge - providing fast cutting speeds, excellent wear-resistance and long blade life..
Available from Manufacturer
CAD$15.04 -
Greenlee Textron, Inc. - 353-969
Product Code: GRN353969Progressive-pitch reciprocating saw blades cut a wide range of standard construction materials quickly and cleanly - regardless of thickness. Bi-metal construction provides maximum flexibility and break resistance - plus lastingsharpness. Exclusive plunge tip makesstarting cuts faster and easier. Blades color coded by application.
Available from Manufacturer
CAD$37.49